This item is Discontinued.

This item is Discontinued.
Odyssey, 36, White Cabinet (Discontinued)
Mfr #
313613-36W
Zoro #
G1512772
UPC # 683318985773
Country of Origin Viet Nam
Category Vanity Parts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
313613-36W
Zoro #
G1512772
UPC #
683318985773
Country of Origin
Viet Nam
Dimensions
Length
23.23
Width
21.65
Height
33.86
Details
Finish
White
Material
Solid Oak Wood/Plywood
Features
Solid Oak Wood and Plywood Construction Soft Closing Doors Adjustable Feet Zinc Alloy Handle Brushed Finish Vanity Comes Pre-assembled CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins Compatible for Single Basin
Weight
71.65
Description
The Odyssey collection is a “work of art” fashioned into a vanity of worth, function, and style. From the top of the countertop, finished so eloquently by the double OG edge, to the grain within the finish, lavishly covering the cabinet in 2 colors: Classic White and Maple Grey. The brilliance of the well-thought out concept continues with open shelves and top drawer (on the 36” or larger). This vanity also comes with an optional Toe-Kick assembly to cover the freestanding legs for a “built-in” approach. Available in single sink options in 24”, 30”, 36”, 48”, and double sink option in 60”.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.