This item is Discontinued.

This item is Discontinued.
Odyssey, 36, White Cabinet & White Carrera Counter (Discontinued)
Mfr #
313613-36W-WC
Zoro #
G1947168
UPC # 706970287129
Country of Origin Viet Nam
Category Bathroom Vanities with Tops
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
313613-36W-WC
Zoro #
G1947168
UPC #
706970287129
Country of Origin
Viet Nam
Dimensions
Length
24
Width
22
Height
34.5
Details
Material
Solid Oak Wood/Plywood/Marble
Weight
122.8
Finish
White
Features
Solid Oak Wood and Plywood Construction Elegantly Stained Finish Soft Closing Doors VIVA Stone Solid Surface Integrated Sinks Square Edge Detail Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Vanity Comes Pre-assembled
Description
The Odyssey collection is a “work of art” fashioned into a vanity of worth, function, and style. From the top of the countertop, finished so eloquently by the double OG edge, to the grain within the finish, lavishly covering the cabinet in 2 colors: Classic White and Maple Grey. The brilliance of the well-thought out concept continues with open shelves and top drawer (on the 36” or larger). This vanity also comes with an optional Toe-Kick assembly to cover the freestanding legs for a “built-in” approach. Available in single sink options in 24”, 30”, 36”, 48”, and double sink option in 60”.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.