This item is Discontinued.

Laviva Rushmore 24 Mirror, Brown 313YG409-MR-B

This item is Discontinued.

Laviva

Rushmore 24 Mirror, Brown (Discontinued)

Mfr # 313YG409-MR-B
Zoro # G1512827
UPC # 683318985193
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
313YG409-MR-B
Zoro #
G1512827
UPC #
683318985193
Country of Origin
China

Dimensions

Width
21.65
Length
59.06
Height
33.86

Details

Weight
143.3
Finish
Brown
Material
Solid Oak Wood/Plywood
Features
Solid Oak Wood and Plywood Construction Soft Closing Doors and Drawers Adjustable Feet Zinc Alloy Handle Brushed Finish Vanity Comes Pre-assembled CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins Compatible for Double Basin

Description

Mirrors are the "icing on the cake" to the look you have created. The LAVIVA collection of mirrors feature assorted colors to complete your new bathroom look. The subtle but basic building block square and rectangular shaped mirrors are all built from solid wood and a beautiful finish to match your vanity. These mirrors delight the eye and truly reflect the effort and beauty of your most inviting space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.