This item is Discontinued.

This item is Discontinued.
Rushmore 24 Mirror, White (Discontinued)
Mfr #
313YG409-MR-W
Zoro #
G1512142
UPC # 683318985223
Country of Origin China
Category Decorative Mirrors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
313YG409-MR-W
Zoro #
G1512142
UPC #
683318985223
Country of Origin
China
Dimensions
Height
0.71
Width
22.05
Length
60
Details
Features
Real Marble Double OG Edge Detail White Ceramic Rectangular Basin cUPC Certified Overflow in Basin Pre-drilled for a Single Hole Faucet Backsplash Included with Matching Edge Detail 20" Wide Sink Undermount Sink
Weight
112.44
Material
Marble
Description
Mirrors are the "icing on the cake" to the look you have created. The LAVIVA collection of mirrors feature assorted colors to complete your new bathroom look. The subtle but basic building block square and rectangular shaped mirrors are all built from solid wood and a beautiful finish to match your vanity. These mirrors delight the eye and truly reflect the effort and beauty of your most inviting space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.