This item is Discontinued.

Laviva VIVA Stone 66" Single Sink Matte Black, Solid Surface Countertop 313SQ1HSS-66-MB

This item is Discontinued.

Laviva

VIVA Stone 66" Single Sink Matte Black, Solid Surface Countertop (Discontinued)

Mfr # 313SQ1HSS-66-MB
Zoro # G1512300
UPC # 685757781244
Country of Origin China
Category Vanity Tops
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
313SQ1HSS-66-MB
Zoro #
G1512300
UPC #
685757781244
Country of Origin
China

Dimensions

Length
36
Width
22
Height
5.9

Details

Finish
Matte White
Material
Solid Surface
Weight
33.0693
Features
VIVA Stone Solid Surface Square Edge Detail White Ceramic Rectangular Basin Integrated Sinks Overflow in Basin Pre-drilled for a Single Hole Faucet (Additional Holes Upon Request) Includes Scuff Remover Pad Stain Resistant Antimicrobial Material Matte Finish

Description

Our VIVA Stone countertop is definitely the cherry on top of your beautiful cabinet. This elegant countertop is constructed from high-end resin and is designed to last. Its seamless design has striking integrated sinks, perfect for easy maintenance. The VIVA Stone countertops have a modern square edge detail with sleek corners. This versatile countertop is available in both a Velvet Matte Black or a Leathery Matte White finish. As part of our Forever Collection, this countertop is really designed to last! Our VIVA Stone is stain resistant and comes with a high grit pad which helps remove mild marks and scratches that may occur. Most of all, it is antimicrobial, and doesn’t support growth of bacteria, mold, and mildew. This countertop is available in almost every size from 24” to 72”. Don’t think twice because the VIVA Stone countertop is guaranteed to be the highlight piece in your space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.