This item is Discontinued.

Laviva VIVA Stone 72" Single Sink Matte Black, Solid Surface Countertop 313SQ1HSS-72C-MB

This item is Discontinued.

Laviva

VIVA Stone 72" Single Sink Matte Black, Solid Surface Countertop (Discontinued)

Mfr # 313SQ1HSS-72C-MB
Zoro # G1512650
UPC # 685757781268
Country of Origin China
Category Vanity Tops
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
313SQ1HSS-72C-MB
Zoro #
G1512650
UPC #
685757781268
Country of Origin
China

Dimensions

Length
59.06
Width
21.65
Height
33.86

Details

Finish
Grey
Material
Solid Oak Wood/Plywood
Weight
143.3
Features
Solid Oak Wood and Plywood Construction Soft Closing Doors and Drawers Adjustable Feet Zinc Alloy Handle Brushed Finish Vanity Comes Pre-assembled CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins Compatible for Double Basin

Description

Our VIVA Stone countertop is definitely the cherry on top of your beautiful cabinet. This elegant countertop is constructed from high-end resin and is designed to last. Its seamless design has striking integrated sinks, perfect for easy maintenance. The VIVA Stone countertops have a modern square edge detail with sleek corners. This versatile countertop is available in both a Velvet Matte Black or a Leathery Matte White finish. As part of our Forever Collection, this countertop is really designed to last! Our VIVA Stone is stain resistant and comes with a high grit pad which helps remove mild marks and scratches that may occur. Most of all, it is antimicrobial, and doesn’t support growth of bacteria, mold, and mildew. This countertop is available in almost every size from 24” to 72”. Don’t think twice because the VIVA Stone countertop is guaranteed to be the highlight piece in your space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.