This item is Discontinued.

Laviva Wilson 30, Grey Cabinet 313ANG-30G

This item is Discontinued.

Laviva

Wilson 30, Grey Cabinet (Discontinued)

Mfr # 313ANG-30G
Zoro # G1513317
UPC # 706970289963
Country of Origin Viet Nam
Category Vanity Parts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
313ANG-30G
Zoro #
G1513317
UPC #
706970289963
Country of Origin
Viet Nam

Dimensions

Height
33.78
Length
23.23
Width
21.65

Details

Finish
White
Weight
62.17
Features
Solid Oak Wood, Staineless Steel, and Plywood Construction Soft Closing Drawers Adjustable Feet Vanity Comes Pre-assembled CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins Dovetail Construction Drawers Black Powder Coated Stainless Steel Legs Bottom Legs are Optional, Vanity can be Wall Mounted Sleek Handleless Design
Material
Solid Oak Wood/Plywood/Stainless Steel

Description

The Wilson Collection is a uniquely simple yet attractive collection. It features recessed panel doors with a shaker style design that is inset within the cabinet frame. The shaker style cabinets is inspired by the furniture designed by the Shakers, who were extremely skilled craftsmen and carpenters. Not sacrificing quality, the Wilson Collection is constructed with solid Oak wood, includes high quality soft closing rails and hinges, and a solid wood, dovetail construction drawers. Additionally, with functionality in mind, there is a 4 outlets plug to keep all your electronics plugged in and ready to use. This collection offers a variety of colors and sizes to fit your bathroom.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.