This item is Discontinued.

This item is Discontinued.
Wilson 30, Grey Cabinet & White Stripe Countertop (Discontinued)
Mfr #
313ANG-30G-WS
Zoro #
G1947186
UPC # 706970289932
Country of Origin Viet Nam
Category Bathroom Vanities with Tops
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
313ANG-30G-WS
Zoro #
G1947186
UPC #
706970289932
Country of Origin
Viet Nam
Dimensions
Length
24
Width
22
Height
34.5
Details
Material
Solid Oak Wood/Plywood/Marble
Weight
122.8
Finish
Brown
Features
Solid Oak Wood and Plywood Construction Elegantly Stained Finish Soft Closing Doors Real Marble Countertop Undermount 20" cUPC rectagle porcelain sink 4" matching backsplash Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Vanity Comes Pre-assembled
Description
The Wilson Collection is a uniquely simple yet attractive collection. It features recessed panel doors with a shaker style design that is inset within the cabinet frame. The shaker style cabinets is inspired by the furniture designed by the Shakers, who were extremely skilled craftsmen and carpenters. Not sacrificing quality, the Wilson Collection is constructed with solid Oak wood, includes high quality soft closing rails and hinges, and a solid wood, dovetail construction drawers. Additionally, with functionality in mind, there is a 4 outlets plug to keep all your electronics plugged in and ready to use. This collection offers a variety of colors and sizes to fit your bathroom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.