This item is Discontinued.

Laviva Wilson 42, White Cabinet & Matte White VIVA Stone Surface Countertop 313ANG-42W-MW

This item is Discontinued.

Laviva

Wilson 42, White Cabinet & Matte White VIVA Stone Surface Countertop (Discontinued)

Mfr # 313ANG-42W-MW
Zoro # G1946836
UPC # 685757784184
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
313ANG-42W-MW
Zoro #
G1946836
UPC #
685757784184
Country of Origin
Viet Nam

Dimensions

Length
24
Width
22
Height
34.5

Details

Material
Solid Oak Wood/Plywood/Marble/Mirror
Weight
109.79
Finish
Grey
Features
Solid Oak Wood and Plywood Construction Soft Closing Doors and Drawers Marble Countertop Undermount cUPC 20" rectangle porcelain sink 3.2" matching backsplash Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Crystal Handles Vanity Comes Pre-assembled Dovetail Construction Drawers

Description

The Wilson Collection is a uniquely simple yet attractive collection. It features recessed panel doors with a shaker style design that is inset within the cabinet frame. The shaker style cabinets is inspired by the furniture designed by the Shakers, who were extremely skilled craftsmen and carpenters. Not sacrificing quality, the Wilson Collection is constructed with solid Oak wood, includes high quality soft closing rails and hinges, and a solid wood, dovetail construction drawers. Additionally, with functionality in mind, there is a 4 outlets plug to keep all your electronics plugged in and ready to use. This collection offers a variety of colors and sizes to fit your bathroom.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.