This item is Discontinued.

This item is Discontinued.
Wimbledon, 36, Espresso Cabinet & Black Wood Counter (Discontinued)
Mfr #
313YG319-36E-BW
Zoro #
G1947308
UPC # 706970287549
Country of Origin Viet Nam
Category Bathroom Vanities with Tops
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
313YG319-36E-BW
Zoro #
G1947308
UPC #
706970287549
Country of Origin
Viet Nam
Dimensions
Length
36
Width
22
Height
34.5
Details
Material
Solid Oak Wood/Plywood/Quartz/Mirror
Weight
139.111372
Finish
White
Features
Solid Oak Wood and Plywood Construction Soft Closing Doors and Drawers VIVA Stone Solid Surface Integrated Sinks Square Edge Detail Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Crystal Handles Vanity Comes Pre-assembled Dovetail Construction Drawers
Description
A no-frills example of a classy act, that’s confident of its clean and simple style, is the Wimbledon Collection. “X” does mark the spot of the two doors front and centered showcase. Its elegant and refined contribution is exhibited by it unique towel bar handle on the top of the cabinet. Once you open the doors, you’ll be surprised by the dual levels of shelves and the humongous space for storage. With your selection of the Wimbledon collection, you’ll become the champion of your selective taste. You’ll know you’ve scored highest by your guest’s compliments! Available in single sink option in 24” and 36” or double sink option in 60”. Also available in the following finishes: Brown, White, Espresso, and Grey.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.