This item is Discontinued.

This item is Discontinued.
Wimbledon, 60, Esprsso Cabinet & Matte White Stone Surface Countertop (Discontinued)
Mfr #
313YG319-60E-MW
Zoro #
G1947107
UPC # 685757782630
Country of Origin Viet Nam
Category Bathroom Vanities with Tops
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
313YG319-60E-MW
Zoro #
G1947107
UPC #
685757782630
Country of Origin
Viet Nam
Dimensions
Length
31.89
Width
18.5
Height
34.49
Details
Material
Solid Oak Wood/Plywood/Ceramic
Weight
131.18
Finish
Grey
Features
Solid Oak Wood and Plywood Construction Elegantly Stained Finish Soft Closing Doors and Drawers Removable Solid Wood Legs Drilled for Mono Hole Faucet Vanity Comes Pre-assembled Brushed Nickel Handles Ceramic cUPC basin Pop-up Drain Included
Description
A no-frills example of a classy act, that’s confident of its clean and simple style, is the Wimbledon Collection. “X” does mark the spot of the two doors front and centered showcase. Its elegant and refined contribution is exhibited by it unique towel bar handle on the top of the cabinet. Once you open the doors, you’ll be surprised by the dual levels of shelves and the humongous space for storage. With your selection of the Wimbledon collection, you’ll become the champion of your selective taste. You’ll know you’ve scored highest by your guest’s compliments! Available in single sink option in 60” and 60” or double sink option in 60”. Also available in the following finishes: Brown, White, Espresso, and Grey.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.