3/4 in ID x 100 ft L Water Hose, Rubber, Vinyl Tube
- Mfr # 841001-1006
- Zoro # G812840075
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Hose Length
100 ft
Hose Inside Dia.
3/4 in
Hose Tube Material
Rubber,Vinyl
Kink Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 841001-1006
- Zoro #
- G812840075
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Length
- 100 ft
- Hose Inside Dia.
- 3/4 in
Details
- Hose Tube Material
- Rubber,Vinyl
- Item
- Water Hose
- Kink Resistant
- Yes
Description
25 Series 3/4 x 100 Commercial Rubber/Vinyl Hose Industrial Strength For Commercial Use 6 Ply Construction 500 PSI Burst Strength Double Reinforced For Commercial Strength Large 3/4 Inside Diameter For Increased Flow Heavy Duty Machined Metal Couplings With O-Ring For Tight Seals Kink Resistance Easy To Handle & Flexible In All Weather Metal Spring Protective Collar Prevents Kinks At Faucet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.