5/8x50 Flexogen Hose
Mfr # 874501-1021
Zoro # G912840074
product price: $61.25
/eaKey Features
Hose Inside Dia.
5/8 in
Kink Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
874501-1021
Zoro #
G912840074
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
50 ft
Hose Inside Dia.
5/8 in
Details
Item
Flexogen Garden Hose
Kink Resistant
Yes
Description
Gilmour 5/8 x 50 Super Duty Flexogen Hose Provides Superior Performance For Every Home & Garden Use Long Life & Durable 600 PSI Light Weight & Kink Resistant 8.1% Less Weight Patented 8 Layer Technology Flexible For Easy Handling Easy Grip Heavy Duty Brass Couplings Metal Strain Relief Lifetime Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.