Shop LAWN & GARDEN

7FPS7FH 3/4IN NPT X 3/4IN NH DOUBLE FEMALE HOSE CONNECTOR

  • Mfr # 7FPS7FH
  • Zoro # G724987257

product price: 
$
4.95
/ea
Sold in multiples of 2 for $9.90

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7FPS7FH
Zoro #
G724987257
UPC #
034411001080
Country of Origin
Unknown

Description

7FPS7FH 3/4 in. NPT × 3/4 in. NH Double Female Hose Connector The 7FPS7FH Double Female Hose Connector is a durable, precision‐machined fitting designed to provide a secure, leak‐resistant connection between dissimilar hose thread standards. Featuring 3/4 inch NPT (National Pipe Thread) female threads on one side and 3/4 inch NH (National Hose) female threads on the other, this connector allows easy adaptation between pipe‐threaded components and standard garden hose connections. Built for reliability in water‐handling applications, this fitting is ideal for maintenance, plumbing, irrigation, washdown, and general fluid transfer tasks. Its compact form, robust construction, and standardized threading make it a practical solution for both professional and residential environments where compatibility and dependable performance are critical. Key Features • Double female design for easy connection between threaded components • Adapts pipe thread connections to standard garden hose fittings • Precision‐cut threads for a secure, leak‐resistant seal • Heavy‐duty construction for long service life • Compact design that installs quickly without special tools • Suitable for frequent connection and disconnection Specifications • Model: 7FPS7FH • Connector Type: Double female hose connector • Thread Size (End A): 3/4 in. NPT (National Pipe Thread) • Thread Size (End B): 3/4 in. NH (National Hose Thread) • Thread Gender: Female × Female • Application Media: Water and other compatible non‐corrosive fluids • Finish: Plain / standard industrial finish • Compatibility: Pipe‐threaded fittings, valves, spigots, and standard garden hoses Applications • Adapting plumbing pipe outlets to garden hoses • Irrigation systems and lawn watering setups • Pressure washers and washdown equipment • Agricultural watering and utility connections • Construction, maintenance, and facility operations • Residential outdoor water connections

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.