Shop HOMEROOTS
See all product information
Create Account
9in Black Recycled Plastic Indoor Outdoor Round Pot Planter
- Mfr # 488198
- Zoro # G923439243
product price:Â
$
22.49
/ea
Key Features
Width
9 in
Location
Indoor / Outdoor Use
Commercial Use
Yes
Assembly Required
No Assembly Needed
Drainage Holes
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488198
- Zoro #
- G923439243
- UPC #
- -
- Country of Origin
- China
- Location
- Indoor / Outdoor Use
- Commercial Use
- Yes
- Assembly Required
- No Assembly Needed
- Drainage Holes
- No
- Item
- Outdoor Planters
- Shape
- Round
- Pattern
- Solid Color
- Purposeful Distressing Type
- Paint Distressing
- Planter Type
- Pot Planter
- Style
- Contemporary
- Galvanized
- No
- Number of Planters Included
- 1
- With Wheels
- No
- Material
- Recycled Plastic
- Capacity
- 253
- Self Watering
- No
- Color
- Black
Dimensions
- Width
- 9 in
- Depth
- 9 in
- Length
- 8 in
- Size
- 9
Description
This 9-inch black recycled plastic indoor outdoor round pot planter is only practical, but it's also a beautiful addition to your outdoor decor and serves as a perfect way to bring life into any setting. Made of recycled plastic, this planter not only looks good but is built to last. The round, shape of this planter will bring a sense of wholeness to your backyard. Add color and creativity to your outdoor space when you add potted plants. Even if you have a small space, planters can help still bring the garden to you. 8-inch H x 9-inch W x 9-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.