
Ace Metal Garden Hand Hoe 9 in. Plastic Handle
Mfr # GT0114
Zoro # G800541229
product price: $7.59
/eaSold in multiples of 2 for $15.18
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GT0114
Zoro #
G800541229
UPC #
82901013112
Country of Origin
Taiwan, Province of China
Description
Ideal for removing invasive weeds. Hang hole for easy storage. Great for cleaning weeds and debris from those tight spots in your garden.
- • White powder coated finish
- • Heavy gauge 1.5 mm thick steel blade
- • Easy to use
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.