Zoro Homepage

Aluminum Shrub Rake, 6 Tines, Wood Handle

  • Mfr # GT0134

  • Zoro # G8670622


product price: $12.15
/ea

Key Features

Head Material
Aluminum
Handle Material
Wood
Number of Tines
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT0134
Zoro #
G8670622
UPC #
756050600195
Country of Origin
Taiwan, Province of China

Details

Head Material
Aluminum
Handle Material
Wood
Number of Tines
6
Item
Shrub Rake

Description

Pick up leaves in hard to reach places with the Garant Botanica short handle shrub rake. It has a narrower head than a leaf rake, which allows access to the hard to reach places. The Garant Botanica tool line is perfect for gardening lovers looking for quality tools suited to the needs of women.


  • • Powder coated finish
  • • Wood handle with lacquer finish
  • • Made with high quality material
  • • Easy to use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.