Zoro Homepage

In-Line Valve 3/4 in. 150 psi

  • Mfr # 54048

  • Zoro # G716251045


product price: $29.59
/ea

Key Features

For Use With
Valves
Height
5.15 in
Length
3.25 in
Width
5.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54048
Zoro #
G716251045
UPC #
22381540487
Country of Origin
Mexico

Dimensions

Height
5.15 in
Length
3.25 in
Width
5.4 in

Details

Item
Under Ground Irrigation
For Use With
Valves

Description

Inlet Size: 3/4, Material: Plastic, Maximum Pressure: 150, Packaging Type: Clamshell, Product Type: In-Line Valve, Adjustable Flow Control: , Sub Brand: , Brand Name: Lawn Genie, Voltage: 24, Compatibility:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.