Zoro Homepage

11657 1 in. Nylon Wheel; Sliding Screen Door Adjustable Roller; 2 Pack

  • Mfr # LA579733

  • Zoro # G904030766


product price: $32.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA579733
Zoro #
G904030766
UPC #
723902321959
Country of Origin
China

Description

Features
  • 1 in. Nylon Wheel
  • Sliding Screen Door Adjustable Roller, With Center Groove, Nylon Housing
  • Used As Top & Bottom Roller, Fits Columbia.
  • Pack - 2
  • Dimension - 3.5 x 3.5 x 0.06 in.
  • Item Weight - 0.06 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.