Zoro Homepage

131818 Sliding Glass Door Roller Assembly; 2-1.8 in.

  • Mfr # LA579723

  • Zoro # G604030806


product price: $34.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA579723
Zoro #
G604030806
UPC #
723902321430
Country of Origin
China

Description

Features
  • Sliding Glass Door Roller Assembly.
  • 1-1/8 in. Steel Ball Bearing Roller.
  • Adjustable Steel Housing Assembly.
  • Housing Dimensions: Thickness 19/32 in.
  • Length 2-1.8 in.
  • Height 1 in. With An Overall Thickness Of 7/8 in.
  • Dimension - 3.5 x 3.5 x 0.19 in.
  • Item Weight - 0.19 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.