Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14186 Universal Sliding Glass Door Aluminum Handle Lock Kit

  • Mfr # LA570369

  • Zoro # G204066434


product price: $75.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LA570369
Zoro #
G204066434
UPC #
723902321072
Country of Origin
China

Description

Features
  • Finish - Aluminum.
  • Universal Internal Sliding Glass Door Handle Lock Kit.
  • Designed To Fit 90% Of All Internally Latch Doors.
  • Reversible Right Or Left Hand Openings.
  • Complete With Keeper.
  • Automatic Unlatching Option Prevents Accidental Lockout.
  • For 1 in. Thick Door Rails.
  • Dimension - 2.25 x 5 x 11.5 in.
  • Item Weight - 0.96 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.