Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14416 Sliding Door Handle Set with Flush Locking Latch Chrome Plated

  • Mfr # LA612861

  • Zoro # G003748340


product price: $40.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA612861
Zoro #
G003748340
UPC #
654204832860
Country of Origin
China

Description

Diecast construction Includes: 1 inside latch and pull,1 outside pull, 1 keeper, 1 locking cylinder, 1 set of installation fasteners. Chrome plated steel hook. Interchangeable hooks are reversible.Features
  • Diecast construction
  • Includes: 1 inside latch & pull,1 outside pull, 1 keeper, 1 locking cylinder, 1 set of installation fasteners
  • Chrome plated
  • Steel hook
  • Nite latch feature
  • Universal design
  • Interchangeable hooks are reversible
  • Keyed
  • Carded
Specifications
  • Dimension: 11.5" H x 5" W x 1" L
  • Weight: 0.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.