Zoro Homepage

163918 1.75 in. Satin Nickel Closet Door Finger Pull - 2 Pack

  • Mfr # LA579740

  • Zoro # G503686081


product price: $33.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA579740
Zoro #
G503686081
UPC #
723902322307
Country of Origin
China

Description

Features
  • 1.75 in. Satin Nickel Closet Door Finger Pull.
  • Nail Set Design.
  • Used On Wood Sliding Closet Doors.
  • 2 Pack.
  • Dimension - 1.12 x 3.88 x 4.88 in.
  • Item Weight - 0.06 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.