354-2ST-I Studded Hand Truck Tire 410 & 350-4

  • Mfr # LA424963

  • Zoro # G204149014


product price: $24.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA424963
Zoro #
G204149014
UPC #
747216204838
Country of Origin
China

Description

Features
  • 2 ply studded tire.
  • 260 lbs capacity.
  • Tube type application fits 4 x 2.25 in. wheel.
  • 10 in. size.
  • Dimension - 10 x 2.5 x 10 in.
  • Item Weight - 2.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.