Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 in. Deep Rustic Elevated Garden Bed 24 x 48 x 30

  • Mfr # LA723702

  • Zoro # G203774804


product price: $419.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA723702
Zoro #
G203774804
UPC #
723902676721
Country of Origin
China

Description

Elevated garden beds are the answer for an instant and manageable garden that can be placed anywhere. Ideal for small patios, decks, condos, apartments, or anywhere you’d like to grow vegetables, herbs, or flowers. The elevated garden bed eliminates bending over while gardening and is perfect for gardeners with mobility and back strain issues.

Features
  • Unfinished rough sawn rustic look.
  • Tool free assembly - dovetail design slides together in minutes.
  • 100% Western red cedar.
  • Handcrafted in the USA.
  • Fabric liner included.
  • Soil Capacity: 5.4 cubic ft.
  • Dimension - 48L x 24W x 30H in.
  • Item Weight - 55 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.