Zoro Homepage

PL 14336 20 Pack; White - Plastic Square Cut Screen Frame Corner

  • Mfr # LA586525

  • Zoro # G404067729


product price: $31.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA586525
Zoro #
G404067729
UPC #
723902320051
Country of Origin
China

Description

Features
  • 20 Pack.
  • Size - 5/8 x 1/4 in.
  • Color - White.
  • Plastic Square Cut Screen Frame Corner.
  • For Mobile Homes, Use 3/4 x 1/4 in. System Tub.
  • Dimension - 6 x 5.93 x 1.38 in.
  • Item Weight - 0.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.