This item is Discontinued.

Lawnitator 75 lbs Cap Broadcast Spreader LA38512

75 lbs Cap Broadcast Spreader (Discontinued)

  • Mfr # LA38512
  • Zoro # G203900715
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LA38512
Zoro #
G203900715
UPC #
654204043334
Country of Origin
China

Details

Capacity
75 lbs
Drop Type
Broadcast
Item
Spreader

Description

The Precision broadcast spreader features a 75 lb capacity heavy-duty hopper, 10' - 12' swath and 10" pneumatic tires. The heavy duty plastic hopper is rust-resistant and easy to clean and includes a protective cover keeping material in and the elements out.
- 75 lb Rust Resistant Poly Hopper
- Heavy Duty Palm Cable Control
- 10" Pnuematic Wheels
- Self lubricating nylon gears

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.