U 9942 0.62 in. Brass Drawer-Cabinet Lock, Stainless Steel Face

  • Mfr # LA601572

  • Zoro # G715833310


product price:  $43.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA601572
Zoro #
G715833310
UPC #
723902320136
Country of Origin
China

Description

Features -5/8 in. Brass Drawer/Cabinet Lock Stainless Steel Face. -Brass Finish Plated Housing & Steel Cams Can Be Mounted To Metal Or Wood Door/Drawer. -Cylinder Length 5/8 in. -Drawer/Cabinet Maximum Thickness 5/16 in. -Cylinder Diameter 3/4 in. O.D. -Keyed Locking For Maximum Security. -Contains 1 Lock 3 Cams 1 Trim Collar 1 Spur Washer 2 Rotation Washers 1 Lock Nut & 2 Keys Uses Yale Y-13 Key-way Keyed Different. -Dimension - 1.13 x 3.81 x 5.44 in. -Item Weight - 0.17 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.