Zoro Homepage

U9921 Security Bar Lock White

  • Mfr # LA108973

  • Zoro # G304068758


product price: $39.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA108973
Zoro #
G304068758
UPC #
654204513806
Country of Origin
China

Description

Features:
  • Telescopic aluminum bar accommodates 28 in. To 48 in. Wide inside and outside sliding patio doors.
  • No cutting required.
  • Includes 1 bar, locking saddle, and installation screws.
  • Dimension - 4.25 x 6.25 x 32 in.
  • Item weight - 1.22 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.