Zoro Homepage

Lawrence Frames 710857 Shimmer Metal Picture Frame - Silver; 0.71 in.

  • Mfr # 710857

  • Zoro # G003906993


product price: $37.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710857
Zoro #
G003906993
UPC #
751148067423
Country of Origin
China

Description

Beautiful decorative silver metal picture frame with a gorgeous silver on silver shimmer effect created by this frame's sequin pattern. This polished silver metal frame has a rich and lustrous silver finish. High quality black velvet backing with easel for vertical or horizontal tabletop display, and comes with hangers for vertical or horizontal wall mounting. Heavy weight cast metal picture frame is made with exceptional workmanship and comes individually boxed. In this style the 8 x 10 in. size comes with a white acid free bevel cut mat for a 5 x 7 in. Photo.

Features
  • Traditional silver metal frame that will compliment any decor
  • Constructed of heavy weight metal and silver plated
  • Silver plated and lacquer coated
  • Wipe clean with dry cloth
  • Holds 0.71 in. photo
  • Color - Silver
  • Dimension - 7.52 x 5.55 x 0.67 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.