Zoro Homepage

Lawrence Frames 756081 Wood Certificate Picture Frame Gallery - Green; 0.77 in.

  • Mfr # 756081

  • Zoro # G603907123


product price: $48.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
756081
Zoro #
G603907123
UPC #
751148067690
Country of Origin
China

Description

This wood picture frame is the same you will find in studios and galleries and is the perfect frame for simply and elegantly framing any image. It is a high quality wood frame joined in the corners with a spline joint. The molding is approximately 1 2 in. and is the perfect frame to use for a wall gallery. This picture frame comes individually boxed, and includes high quality black wood backing with an easel for vertical or horizontal tabletop display, and hangers for wall mounting.

Features
  • Contemporary blue wood frame that will compliment any decor
  • Constructed of wood with a satin green painted finish
  • Wipe clean with dry cloth
  • Holds 0.77 in. Photo
  • Color - Green
  • Dimension - 11.63 x 9.13 x 0.63 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.