
Manual, Hydraulic, Door Closer, Extra Heavy Duty Interior and Exterior, Polished Brass
Mfr # LH8016-US3
Zoro # G209762928
product price:Â $428.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Parallel, Regular, Top Jamb; Tri-Packed
Closer Performance
Extra Heavy Duty
Closer Type
Non Hold Open
Color
Polished Brass
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LH8016-US3
Zoro #
G209762928
UPC #
-
Country of Origin
China
Dimensions
Housing Height
3-1/2 in (89mm)
Housing Length
12-1/4 inch (311mm)
Exterior Door Width
48 in.
Interior Door Width
60 in.
Details
Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb; Tri-Packed
Closer Performance
Extra Heavy Duty
Closer Type
Non Hold Open
Color
Polished Brass
Finish
Polished Brass - US3 (605)
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Arm Type
Non-Hold Open
Mounting Hardware
Included
Projection from Wall
2-1/4 in (57mm)
Standards
ANSI/BHMA 156.4 Grade 1; UL/cUL Listed; Americans with Disabilities Act (ADA) compliant; ANSI/BHMA A117.1
Fire Rating - Door Hardware
3 hr
ADA Compliant
Yes
Description
ANSI/BHMA Grade 1, Cast Iron, UL & ADA Compliant, by Lawrence Hardware LH8016
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.