
Manual, Hydraulic, Door Closer, Heavy Duty Interior and Exterior, Painted Brass
Mfr # LH816-GOLD
Zoro # G309762729
product price:Â $255.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Parallel, Regular, Top Jamb; Tri-Packed
Closer Performance
Heavy Duty
Closer Type
Non Hold Open
Color
Painted Brass
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LH816-GOLD
Zoro #
G309762729
UPC #
-
Country of Origin
China
Dimensions
Housing Height
2-7/8 in (73mm)
Housing Length
13-1/16 inch (322mm)
Interior Door Width
60 in.
Exterior Door Width
48 in.
Details
Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb; Tri-Packed
Closer Performance
Heavy Duty
Closer Type
Non Hold Open
Color
Painted Brass
Finish
Painted Brass (PB)
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Aluminum
Standards
ANSI/BHMA 156.4 Grade 1; UL/cUL Listed; Americans with Disabilities Act (ADA) compliant; ANSI/BHMA A117.1
Projection from Wall
2-1/8 in (54mm)
Mounting Hardware
Included
Fire Rating - Door Hardware
3 hr
Arm Type
Non-Hold Open
ADA Compliant
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.