
Manual, Hydraulic, Door Closer, Light Duty Interior and Exterior, Aluminum
Mfr # LH302-AL
Zoro # G109762844
product price:Â $80.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Parallel, Regular, Top Jamb; Tri-Packed
Closer Performance
Light Duty
Closer Type
Non Hold Open
Color
Aluminum
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LH302-AL
Zoro #
G109762844
UPC #
-
Country of Origin
China
Dimensions
Housing Height
2-5/32 in (47mm)
Housing Length
5-1/2 inch (140mm)
Exterior Door Width
36 in.
Interior Door Width
36 in.
Details
Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb; Tri-Packed
Closer Performance
Light Duty
Closer Type
Non Hold Open
Color
Aluminum
Finish
Aluminum (AL)
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Aluminum
Standards
ANSI/BHMA A156.4 Grade 2 Certified; UL/cUL Listed
Fire Rating - Door Hardware
3 hr
Mounting Hardware
Included
Projection from Wall
3-1/2 in (89mm)
Arm Type
Non-Hold Open
ADA Compliant
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.