Post Rope Snap End, Satin Brass
Mfr # ROPEEND-SNAP-2S
Zoro # G7423945
product price: $23.29
/eaKey Features
For Use With
1 1/2 in Rope
Finish
Brass
Material
Zinc
Overall Height
5 in
Compatible Barrier
Rope
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ROPEEND-SNAP-2S
Zoro #
G7423945
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 in
Outside Diameter
1 1/2 in
Details
Item
Classic Post Rope Snap End for Rope Barrier
For Use With
1 1/2 in Rope
Finish
Brass
Material
Zinc
Compatible Barrier
Rope
Description
Classic Post Rope Snap End for Rope Barrier, Product Type Snap End, For Use With 1 1/2 in Rope, Compatible Barrier Rope, Overall Height 5 in, Overall Length Not Applicable, Overall Width Not Applicable, Outside Diameter 1 1/2 in, Material Zinc, Finish Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.