Sign Bracket, Satin Brass
Mfr # BRACKET-NOSC-2S
Zoro # G7129202
product price: $16.49
/eaKey Features
For Use With
Traditional Posts
Finish
Brass
Color
Satin Brass
ADA Compliance
No
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRACKET-NOSC-2S
Zoro #
G7129202
UPC #
-
Country of Origin
United States
Details
Item
Sign Bracket
For Use With
Traditional Posts
Finish
Brass
Color
Satin Brass
ADA Compliance
No
Material
Steel
Includes
Spigot Adapter
Product Type
Sign Adapter
Description
Sign Bracket, Product Type Sign Adapter, For Use With Traditional Posts, Includes Spigot Adapter, Color Satin Brass, Material Steel, Finish Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.