
Three-Outlet 3-USB Port Surge Protector, 3 AC Outlets/3 USB Ports, 5 ft Cord, White
Mfr # OUT3X3WH
Zoro # G123332269
product price:Â $19.99
/eaKey Features
Total Number of Outlets
6
Cord Length
5 ft
Color
White
Standards
ETL
Amps
3.4 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
OUT3X3WH
Zoro #
G123332269
UPC #
857333006984
Country of Origin
China
Dimensions
Cord Length
5 ft
Details
Item
Surge Protector
Total Number of Outlets
6
Color
White
Standards
ETL
Amps
3.4 A
Voltage
100 to 240V
Material
Plastic
Description
Do you want to take full advantage of the power outlets in your room? The LAX Gadgets outlet extender with USB ports will make the job easier for you. The extender offers three outlets and three USB Type-A ports, allowing you to plug in or charge two or more appliances at a time. Moreover, the outlet extender has a built-in light to keep your room illuminated at nighttime.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.