Zoro Homepage

Analog Refractometer, Hand Held, 1 in. H

  • Mfr # RHA-200

  • Zoro # G2371507


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.01 SG, 5 Degrees F EG Freeze Point, 5 Degrees F PG Freeze Point
Accuracy
+/- 0.01 SG, +/- 5 Degrees F EG Freeze Point, +/- 5 Degrees F PG Freeze Point
Automatic Temperature Compensation
No
Includes
Calibration Screwdriver, Carrying Case, Plastic Pipette
Range
1.100 to 1.42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHA-200
Zoro #
G2371507
UPC #
-
Country of Origin
China

Dimensions

Width
1 in
Length
7 1/2 in
Dia.
1 in
Height
1 in
Manufacturers Warranty Length
1 yr
Overall Width
1 in
Manufacturer Warranty Length
1 yr
Overall Depth
7 1/2 in
Overall Height
1 in

Details

Item
Refractometer
Resolution
0.01 SG, 5 Degrees F EG Freeze Point, 5 Degrees F PG Freeze Point
Accuracy
+/- 0.01 SG, +/- 5 Degrees F EG Freeze Point, +/- 5 Degrees F PG Freeze Point
Automatic Temperature Compensation
No
Includes
Calibration Screwdriver, Carrying Case, Plastic Pipette
Range
1.100 to 1.42
Freezing Point
-76 Degrees to 32 Degrees F
Features
All Metal Housing, Calibration Screw, Glass Prism, Non Roll Stand, Rubber Eye Cup, Rubber Grip, Scale Display, Single Hinged Daylight Plate
Function
Determines The Freeze Point of Antifreeze and Battery Acid By Measuring The Degree of Which Light Bends As It Passes Through The Sample, The Refractive Index Measured is Then Converted to Percentage of Water to Propylene or Ethylene for Easy Reading
Type
Hand-Held
Product Type
Refractometer
Display Type
Analog
Temperature Compensation
Manual
Test Parameters
Ethylene Glycol, Ethylene Glycol Freeze Point, Propylene Glycol, Propylene Glycol Freeze Point, Specific Gravity

Description

Refractometer, Hand-Held, Range 1.100 to 1.42, Automatic Temperature Compensation No, Accuracy +/- 0.01 SG, +/- 5 Degrees F EG Freeze Point, +/- 5 Degrees F PG Freeze Point, Resolution 0.01 SG, 5 Degrees F EG Freeze Point, 5 Degrees F PG Freeze Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.