Zoro Homepage

Analog Refractometer, Hand Held, 1in.W

  • Mfr # RHC-200ATC

  • Zoro # G2371400


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0005 RI, 0.001 SG, 0.2 g/dL Serum Protein
Accuracy
+/-0.0005
Automatic Temperature Compensation
Yes
Includes
Calibration Screwdriver, Carrying Case, Plastic Pipette
Range
1.000 to 1.050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHC-200ATC
Zoro #
G2371400
UPC #
-
Country of Origin
China

Dimensions

Width
1 in
Length
7 1/2 in
Manufacturers Warranty Length
1 yr
Height
1 in
Dia.
1 in
Overall Height
1 in
Overall Depth
7 1/2 in
Overall Width
1 in
Manufacturer Warranty Length
1 yr

Details

Item
Refractometer
Resolution
0.0005 RI, 0.001 SG, 0.2 g/dL Serum Protein
Accuracy
+/-0.0005
Automatic Temperature Compensation
Yes
Includes
Calibration Screwdriver, Carrying Case, Plastic Pipette
Range
1.000 to 1.050
Features
All Metal Housing, Calibration Screw, Glass Prism, Non Roll Stand, Rubber Eye Cup, Rubber Grip, Scale Display, Single Hinged Daylight Plate
Type
Hand-Held
Function
Determines The Urine Specific Gravity, Serum Protein, or Refractive Index By Measuring The Degree of Which Light Bends As It Passes Through The Sample
Specific Gravity
1.000 to 1.050
Product Type
Refractometer
Display Type
Analog
Test Parameters
Refractive Index, Serum Protein, Specific Gravity (Urine)
Temperature Compensation
Automatic

Description

Refractometer, Hand-Held, Range 1.000 to 1.050, Automatic Temperature Compensation Yes, Accuracy +/-0.0005, Resolution 0.0005 RI, 0.001 SG, 0.2 g/dL Serum Protein, Function Determines The Urine Specific Gravity, Serum Protein, or Refractive Index By Measuring The Degree of Which Light Bends As It Passes Through The Sample, Specific Gravity 1.000 to 1.050

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.