Zoro Homepage

Microscope, 18" x 20" Base, LED

  • Mfr # LMC4-MT7

  • Zoro # G922588218


product price: $9,048.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMC4-MT7
Zoro #
G922588218
UPC #
792105981482
Country of Origin
China

Description

Microscope, Eyepiece Type Trinocular, Microscope Type Compound, Stand Type Compound/Upright, Light Source LED, Optical Field of View 22 mm, Optical Magnification 5X to 100X, Maximum Magnification Capability 100X, Vertical Extension Not Applicable, Horizontal Extension Not Applicable, Base Dimensions 18 in x 20 in, Manufacturers Warranty Length 1 yr Electrical, 5 yr Optical and Mechanical, Working Distance Infinite, Eyepiece Protractor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.