Zoro Homepage

Microscope, 27" x 34" Base, LED

  • Mfr # LMS-Z400-BL10

  • Zoro # G722588609


product price: $16,131.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMS-Z400-BL10
Zoro #
G722588609
UPC #
792105981369
Country of Origin
China

Description

Microscope, Eyepiece Type Trinocular, Microscope Type Stereo, Stand Type Track, Light Source LED, Optical Field of View 23 mm, Optical Magnification 0.8X to 10X, Maximum Magnification Capability 10X, Vertical Extension Not Applicable, Horizontal Extension Not Applicable, Base Dimensions 27 in x 34 in, Manufacturers Warranty Length 1 yr Electrical, 5 yr Optical and Mechanical, Working Distance 100 mm, Eyepiece Protractor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.