Zoro Homepage

Microscope Camera, Digital, 2" H

  • Mfr # SeBaCamCool1.4C

  • Zoro # G422588251


product price: $6,489.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SeBaCamCool1.4C
Zoro #
G422588251
UPC #
792105981437
Country of Origin
China

Description

Microscope Camera, Capture Mode Still Image and Video, Image Sensor Format 1/2.3 in, Sensor Type CMOS, Color/Monochrome Color, Frame Rate 24.5fps, 1792 x 1372, 7.2fps, 3584 x 2746, Mounting Type C-Mount, Resolution 3584 X 2746, Overall Height 2 in, Overall Length 4 in, Overall Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.