Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microscope Camera, Digital, 5" H

  • Mfr # SeBaCam10C

  • Zoro # G022588514


product price: $1,188.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SeBaCam10C
Zoro #
G022588514
UPC #
792105981420
Country of Origin
China

Description

Microscope Camera, Capture Mode Still Image and Video, Image Sensor Format Diagonal 17.8 mm, Sensor Type CMOS, Color/Monochrome Color, Frame Rate 33 fps, 1600 x 1100, Mounting Type C-Mount, Resolution 1604 X 1100, Overall Height 5 in, Overall Length 4 in, Overall Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.