Zoro Homepage

Refractometer, 7-1/2inL, +/- -0.2 Perc Acc

  • Mfr # RHB-32

  • Zoro # G2371461


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.2% Brix
Accuracy
+/-0.2 %
Automatic Temperature Compensation
No
Includes
Calibration Screwdriver, Carrying Case, Plastic Pipette
Range
0% to 32% Brix
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHB-32
Zoro #
G2371461
UPC #
-
Country of Origin
China

Dimensions

Width
1 in
Length
7 1/2 in
Height
1 in
Dia.
1 in
Manufacturers Warranty Length
1 yr
Overall Depth
7 1/2 in
Manufacturer Warranty Length
1 yr
Overall Height
1 in
Overall Width
1 in

Details

Item
Refractometer
Resolution
0.2% Brix
Accuracy
+/-0.2 %
Automatic Temperature Compensation
No
Includes
Calibration Screwdriver, Carrying Case, Plastic Pipette
Range
0% to 32% Brix
Features
All Metal Housing, Calibration Screw, Glass Prism, Non Roll Stand, Rubber Eye Cup, Rubber Grip, Scale Display, Single Hinged Daylight Plate
Type
Brix
Function
Determines The Sucrose Level By Measuring The Degree of Which Light Bends As It Passes Through The Sample, The Refractive Index Measured is Then Converted to Brix for Easy Reading
Product Type
Refractometer
Test Parameters
Brix
Refractive Index - Minimum
0 % Brix
Temperature Compensation
Manual
Display Type
Analog
Brix Concentration - Minimum
0 % Brix
Refractive Index - Maximum
32 % Brix
Brix Concentration - Maximum
32 % Brix

Description

Refractometer, Brix, Range 0 Percent to 32 Percent Brix, Automatic Temperature Compensation No, Accuracy +/-0.2 Percent, Resolution 0.2 Percent Brix, Function Determines The Sucrose Level By Measuring The Degree of Which Light Bends As It Passes Through The Sample, The Refractive Index Measured is Then Converted to Brix for Easy Reading, Features All Metal Housing, Calibration Screw, Glass Prism, Non Roll Stand, Rubber Eye Cup, Rubber Grip, Scale Display, Single Hinged Daylight Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.