32 oz, Trigger Spray Bottle Penetrating Stone and Concrete Solution, Natural Look Finish
Mfr # LC-100-QT
Zoro # G505394243
product price: $68.49
/eaKey Features
Size
32 oz, Trigger Spray Bottle
Finish
Natural Look
For Use With
Pool Decks, Natural Stone, Concrete, Wood & More
Application Method
Apply Neutral Seal with Bush, Roller or Airless Sprayer.Two Coats are Recommended
Features
Preserves Natural Look
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC-100-QT
Zoro #
G505394243
UPC #
897127002020
Country of Origin
United States
Dimensions
Size
32 oz, Trigger Spray Bottle
Details
Item
Penetrating Stone and Concrete Solution
Finish
Natural Look
For Use With
Pool Decks, Natural Stone, Concrete, Wood & More
Application Method
Apply Neutral Seal with Bush, Roller or Airless Sprayer.Two Coats are Recommended
Features
Preserves Natural Look
Dry Time Recoat
30-60 Minutes
Dry Time - Light Traffic
1-2 Hours
Coverage
400-1000 SF/GAL
Description
Penetrating Stone and Concrete Solution
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.