Citrus and Plant Based Cleaner and Degre
Mfr # LC-500-GL
Zoro # G806153914
product price: $88.99
/ea
Free Shipping & Returns
Key Features
Fragrance
Natural Citrus
Recommended Dilution
Varies by Job
Ready to Use/Concentrated
Concentrated but can be used as is
Application Method
Spray, Brush or Roll
Features
Multi Surface Nano Cleaner & Degreaser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC-500-GL
Zoro #
G806153914
UPC #
897127002129
Country of Origin
United States
Dimensions
Size
1 Gallon
Details
Item
Citrus and Plant Based Cleaner and Degre
Fragrance
Natural Citrus
Recommended Dilution
Varies by Job
Ready to Use/Concentrated
Concentrated but can be used as is
Application Method
Spray, Brush or Roll
Features
Multi Surface Nano Cleaner & Degreaser
Description
Citrus and Plant Based Cleaner and Degre
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.