Citrus and Plant Based Cleaner and Degre
Mfr # LC-500-QT
Zoro # G906153913
product price: $31.49
/eaKey Features
Fragrance
Natural Citrus
Recommended Dilution
Varies by Job
Ready to Use/Concentrated
Concentrated but can be used as is
Features
Multi Surface Nano Cleaner & Degreaser
Application Method
Spray, Brush or Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC-500-QT
Zoro #
G906153913
UPC #
897127002112
Country of Origin
United States
Dimensions
Size
32 oz Trigger Spray Bottle
Details
Item
Citrus and Plant Based Cleaner and Degre
Fragrance
Natural Citrus
Recommended Dilution
Varies by Job
Ready to Use/Concentrated
Concentrated but can be used as is
Features
Multi Surface Nano Cleaner & Degreaser
Application Method
Spray, Brush or Roll
Description
Citrus and Plant Based Cleaner and Degre
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.