Citrus and Plant Based Cleaner and, PK4
Mfr # LC-500-GLS
Zoro # G306153926
product price: $355.99
/pk 4, $89.00/ea
Free Shipping & Returns
Key Features
Fragrance
Natural Citrus
Recommended Dilution
Varies by Job
Ready to Use/Concentrated
Concentrated but can be used as is
Size
1 Gallon, PK 4
Features
Multi Surface Nano Cleaner & Degreaser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC-500-GLS
Zoro #
G306153926
UPC #
-
Country of Origin
United States
Dimensions
Size
1 Gallon, PK 4
Details
Item
Citrus and Plant Based Cleaner and,PK4
Fragrance
Natural Citrus
Recommended Dilution
Varies by Job
Ready to Use/Concentrated
Concentrated but can be used as is
Features
Multi Surface Nano Cleaner & Degreaser
Application Method
Spray, Brush or Roll
Description
Citrus and Plant Based Cleaner and,PK4, Package Quantity 4
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.