High Gloss Crystal Clear Topical Se, PK4
Mfr # LC-300-GLS
Zoro # G706153939
product price: $743.99
/pk 4, $186.00/ea
Free Shipping & Returns
Key Features
For Use On Surface Material
Natural/Manufactured Stone, Concrete, Masonry, Saltillo, Unglazed Tile
Container Size
1 gal
Coverage
400-1000 SF/GAL
Application Method
Spray, Brush or Roll
Features
Outdoor High Gloss Sealer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC-300-GLS
Zoro #
G706153939
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
High Gloss Crystal Clear Topical Se,PK4
For Use On Surface Material
Natural/Manufactured Stone, Concrete, Masonry, Saltillo, Unglazed Tile
Coverage
400-1000 SF/GAL
Application Method
Spray, Brush or Roll
Features
Outdoor High Gloss Sealer
Base Type
Hybrid Based
Dry Time Recoat
30-60 minutes
Description
High Gloss Crystal Clear Topical Se,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.