Zoro Homepage

High Gloss Crystal Clear Topical Sealer

  • Mfr # LC-300-QT

  • Zoro # G506153900


product price: $60.39
/ea

Key Features

For Use On Surface Material
Natural/Manufactured Stone, Concrete, Masonry, Saltillo, Unglazed Tile
Container Size
32 oz
Coverage
400-1000 SF/GAL
Features
Outdoor High Gloss Sealer
Dry Time Recoat
30-60 minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-300-QT
Zoro #
G506153900
UPC #
897127002402
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Item
High Gloss Crystal Clear Topical Sealer
For Use On Surface Material
Natural/Manufactured Stone, Concrete, Masonry, Saltillo, Unglazed Tile
Coverage
400-1000 SF/GAL
Features
Outdoor High Gloss Sealer
Dry Time Recoat
30-60 minutes
Base Type
Hybrid Based
Application Method
Spray, Brush or Roll

Description

High Gloss Crystal Clear Topical Sealer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.